missing translation for 'onlineSavingsMsg'
Learn More

Brady™ M611 Label Printer

Product Code. 30242834 Shop All Brady Products
Change view
Click to view available options
Color:
Blue, Gray
Unit Size:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30242834 Blue, Gray 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30242834 Supplier Brady™ Supplier No. 322921
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
 Restricted Item
Estimated Shipment: 12-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Store more than 1,000 labels on board, access files easier and print multiple ways to create labels in the office and share to the field to print anywhere, anytime.

  • Create and print up to 50.80 mm width labels
  • Print labels at 50.80 mm per second print speed
  • Design, preview and print any way you choose: from your phone, tablet, or computer
  • Store more than 1,000 labels on the printer, then print at the jobsite
  • Create and share label files to print from anywhere using Bluetooth or Wi-Fi
  • Features a compact and lightweight design
  • Allows connectivity for up to 5 users via Bluetooth
  • Ships with a licence for the Brady Workstation suite of your preference: Product and Wire Identification, Safety and Facility Identification, or Lab Identification, enabling easy creation of a wide range of labels and signs.

Specifications

Product Type Portable Label Printer
Color Blue, Gray
Display Type Backlit Color LCD Touchscreen
Material Plastic
Print Technology Thermal Transfer
Length (English) 10.97 in.
Width (English) 4.46 in.
Length (Metric) 278.75 mm
Width (Metric) 113.28 mm
Height (English) 4.55 in.
Height (Metric) 115.66 mm
Dimensions (L x W) 278.75 x 113.28 x 115.66 mm
Color Capability Monocolour
Display Size 88.90 mm
Includes Brady Workstation Suite
Languages English, Spanish, German, French, Dutch
Memory 256 MB Flash, 512 MB RAM
Model M611-UK-BWS
Print Speed 50.80 mm/sec.
Resolution 300 dpi
Software Type Brady Workstation, Express Labels Mobile App, Windows
Connector Types Bluetooth 5 Low Energy (class II), USB, USB 2.0, Wi-Fi
Weight (English) 3.52 lb.
Weight (Metric) 1.6 kg
Certifications/Compliance CE 2014/53/EU RED, CE 2014/35/EU LVD, CE 2014/30/EU EMCD, CE 2011/65/EU, RoHS, UL 60950-1, 2nd Edition, EN \ IEC 60950-1:2006 + A11:2009 + A1:2010 + A12:2011+ A2:2013, WEEE
Warranty 2 years
Power Supply Details AC Adaptor, Rechargeable Battery
Voltage 110/240 V
Keyboard Type None
Alternate Part Number M611-UK-BWS
Plug Type UK
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.