missing translation for 'onlineSavingsMsg'
Learn More

Manutan M6t eye/eye straining screw, 3mm diameter rope

Product Code. 12801449
Encompass_Preferred
This item is not returnable. View return policy
Product Code. 12801449 Supplier Manutan Supplier No. A339879
Estimated Shipment: 24-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured to ASTM F1145-92.

  • Type: Light duty eye/eye
  • Rope diameter: 3mm
  • Size: M6
  • Adjustment range: 80mm
  • WLL: 100kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.