missing translation for 'onlineSavingsMsg'
Learn More

Brady™ M710 Label Printer

Product Code. 30242847
Click to view available options
Keyboard Type:
QWERTY
Connector Types:
Bluetooth, Wi-Fi, USB 2.0, USB-C, Standalone Use
Standalone Use, USB 2.0, USB-C
Alternate Part Number:
M710-QY-UK-BWS
M710-WB-QY-UK-BWS
Unit Size:
1 set
This item is not returnable. View return policy

Product Code. 30242847

Brand: Brady™ 322917

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Fast and portable, prints 76.2 mm per second and auto-cuts labels.

  • Prints 76.2 mm per second and cuts labels automatically
  • Print 4,500 labels on a full battery charge
  • Enjoy more durability with a printer that withstands 1.20 m drops, blowing sand and dust
  • Print what you need, how you need, including text, barcodes, shapes and images using a keypad or software
  • Get shop-to-field flexibility with label saving, sharing and data imports
  • Ships with a licence for the Brady Workstation suite of your preference: Product and Wire Identification, Safety and Facility Identification, or Lab Identification, enabling easy creation of a wide range of labels and signs.

Specifications

Product Type Portable Label Printer
Color Blue
Display Type Color LCD Touchscreen
Material Plastic
Print Technology Thermal Transfer
Length (English) 4.6 in.
Width (English) 9.45 in.
Length (Metric) 116.75 mm
Width (Metric) 240.03 mm
Height (English) 13.59 in.
Height (Metric) 345.20 mm
Dimensions (L x W) 116.75 x 240.03 x 345.20 mm
Color Capability Monocolour
Display Size 53.77 x 71.28 mm
Includes Brady Workstation Suite
Languages English, Spanish, German, French, Dutch
Memory 200 MB
Model M710-WB-QY-UK-BWS
Print Speed 76.20 mm/sec.
Resolution 300 dpi
Software Type Brady Workstation, Express Labels Mobile App, Windows
Connector Types Bluetooth, Wi-Fi, USB 2.0, USB-C, Standalone Use
Weight (English) 5.40 lb.
Weight (Metric) 2.45 kg
Certifications/Compliance CE, FCC class A
Warranty 2 years
Power Supply Details AC Adaptor, Rechargeable Battery
Voltage 110/240 V
Keyboard Type QWERTY
Alternate Part Number M710-WB-QY-UK-BWS
Plug Type UK
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.