missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan M8t eye/hook straining screw, 4mm diameter rope
Description
Manufactured to ASTM F1145-92.
- Type: Light duty eye/hook
- Rope diameter: 4mm
- Size: M8
- Adjustment range: 105mm
- WLL: 175kg
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?