missing translation for 'onlineSavingsMsg'
Learn More

Hellma™ Precision Macro Cell Cuvettes with Lid

Product Code. 10484871
Change view
Click to view available options
Path Length:
10 mm
Unit Size:
Each
Pack of 2
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Path Length Unit Size
10484871 10 mm Each
12711685 10 mm Each
12791675 10 mm Each
12761675 10 mm Each
11776284 10 mm Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 10484871 Supplier Hellma™ Supplier No. 6030UV10531
  • ONLINE EXCLUSIVE PRICE
    132.83 €
    104.97 € / Pack of 1
    Save 27.86 €
    20% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Designed to hold samples for spectroscopic experiments and optical analysis. Hellma™ Precision Macro Cell Cuvettes provide optically excellent transparency.

  • With flat PTFE lid
  • Wavelength of 360 to 2500nm
  • Manufactured from optical glass

Specifications

Type Macro Cell
Capacity (Metric) 3.5 mL
Material Quartz
Includes Cuvette with PTFE lid
Quantity 1 Pack
Path Length 10 mm
Wavelength Range 260 to 2500 nm
Height (Metric) 45 mm
For Use With (Equipment) Spectrophotometer
Width (Metric) 12.5 mm
For Use With (Application) Spectroscopy
Shape Rectangle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.