missing translation for 'onlineSavingsMsg'
Learn More

Hellma Macro Cuvette, 100-QS Quartz

Product Code. 15188454
Change view
Click to view available options
Path Length:
5 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Path Length Unit Size
15188454 5 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15188454 Supplier Hellma Supplier No. 100540
  • ONLINE EXCLUSIVE PRICE
    195.00 €
    161.67 € / Pack of 1
    Save 33.33 €
    17% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Highly pure Suprasil™ quartz glass cuvette with PTFE lid.

  • High-purity synthetic fused silica quartz construction
  • UV/VIS range
  • PTFE lid included

Specifications

Capacity (Metric) 1750 μL
Material Quartz Suprasil
Closure Material PTFE
Width (Metric) Interior 9.5 mm
Thickness (Metric) Base thickness: 1.5 mm
Includes PTFE LID
Quantity 1/Pk
Path Length 5 mm
Wavelength Range 200 to 2500 nm
Height (Metric) 45 mm
Width (Metric) 12.5 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.