missing translation for 'onlineSavingsMsg'
Learn More

Hellma Macro Cuvette, 110-QX

Product Code. 10770723
Change view
Click to view available options
Capacity (Metric):
350 μL
1750 μL
Path Length:
1 mm
5 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Path Length unitSize
10770723 350 μL 1 mm Each
10721431 1750 μL 5 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10770723 Supplier Hellma Supplier No. 110146
 Restricted Item
Estimated Shipment: 13-01-2027
Add to basket
Add to basket
This item is not returnable. View return policy

Highly pure quartz glass cuvette with a PTFE stopper.

  • High-purity quartz construction
  • UV/VIS/NIR range
  • PTFE stopper included

Specifications

Capacity (Metric) 350 μL
Material Quartz Glass
Closure Material PTFE
Width (Metric) Interior 9.5 mm
Thickness (Metric) Base Thickness: 1.5 mm
Includes PTFE Stopper
Quantity 1/Pk
Path Length 1 mm
Wavelength Range 200 to 3500 nm
Height (Metric) 52 mm
Width (Metric) 12.5 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.