missing translation for 'onlineSavingsMsg'
Learn More

Hellma Macro Cuvettes, 100-QS Quartz (pair)

Product Code. 15808881
Change view
Click to view available options
Capacity (Metric):
350 μL
1750 μL
Path Length:
1 mm
5 mm
Unit Size:
Pack of 2
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Path Length Unit Size
15808881 350 μL 1 mm Pack of 2
15828881 1750 μL 5 mm Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15808881 Supplier Hellma Supplier No. 1001K40
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Highly pure Suprasil™ quartz glass cuvettes with lids.

  • High-purity synthetic fused silica quartz construction
  • UV/VIS range
  • Glass lids included

Specifications

Capacity (Metric) 350 μL
Material Suprasil Quartz, QS-100
Closure Material Glass
Width (Metric) Interior 9.5 mm
Thickness (Metric) Base Thickness: 1.5 mm
Quantity 2/Pk
Path Length 1 mm
Wavelength Range 200 to 2500 nm
Height (Metric) 45 mm
Width (Metric) 12.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.