missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Macrosep™ Advance Centrifugal Devices with Supor Membrane

Product Code. 17124741
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
Includes:
100/Pk.
24/Pk.
Unit Size:
Pack of 100
Pack of 24
Product Code. Pore Size Includes unitSize
17124741 0.2 μm 24/Pk. Pack of 24
17154741 0.45 μm 100/Pk. Pack of 100
17134741 0.2 μm 100/Pk. Pack of 100
17144741 0.45 μm 24/Pk. Pack of 24
4 options
This item is not returnable. View return policy

Product Code. 17124741

Brand: Cytiva MAPM02C67

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Particulate removal for longer HPLC and UHPLC column life.

  • High spin speed and larger EFA reduces spin times
  • For samples from 3 to 20 mL
  • For research applications only
TRUSTED_SUSTAINABILITY

Specifications

Color Aqua
Description EFA: 7.2 cm2
Material (Membrane) PES
Pore Size 0.2 μm
Sterility Non-sterile
Includes 24/Pk.
Volume (Metric) 5 to 20 mL (Sample)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.