missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Macrosep™ Advance Centrifugal Devices with Supor Membrane
Description
- High spin speed and larger EFA reduces spin times
- For samples from 3 to 20 mL
- For research applications only
Specifications
Specifications
| Color | Wildberry |
| Description | EFA: 7.2 cm2 |
| Material (Membrane) | PES |
| Pore Size | 0.45 μm |
| Sterility | Non-sterile |
| Includes | 100/Pk. |
| Volume (Metric) | 5 to 20 mL (Sample) |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?