missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Magic Touch 2™ Ice Pans

Product Code. 13482439
Change view
Click to view available options
Capacity (Metric):
1 L
4 L
9 L
Color:
Black Ebony
Cherry Red
Emerald Green
True Blue
Includes:
Pour spout, drip-proof rims, fill line indicator, and base, without Lid
Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base
Pour spout, drip-proof rims, fill line indicator, without Lid
Length (Metric):
18.3 cm
30.4 cm
42 cm
Unit Size:
Each
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Color Includes Length (Metric) Unit Size
13482439 4 L True Blue Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base 30.4 cm Each
13422439 1 L True Blue Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base 18.3 cm Each
13412459 9 L Cherry Red Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base 42 cm Each
13442449 9 L Black Ebony Pour spout, drip-proof rims, fill line indicator, and base, without Lid 42 cm Each
13452449 9 L Cherry Red Pour spout, drip-proof rims, fill line indicator, without Lid 42 cm Each
13482449 9 L True Blue Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base 42 cm Each
13492449 9 L Black Ebony Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base 42 cm Each
13422449 4 L Emerald Green Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base 30.4 cm Each
13432439 1 L Black Ebony Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base 18.3 cm Each
13432449 9 L True Blue Pour spout, drip-proof rims, fill line indicator, without Lid 42 cm Each
13422459 9 L Emerald Green Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base 42 cm Each
13462439 1 L Emerald Green Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base 18.3 cm Each
13492439 4 L Black Ebony Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base 30.4 cm Each
13462449 9 L Emerald Green Pour spout, drip-proof rims, fill line indicator, without Lid 42 cm Each
13402449 4 L Cherry Red Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base 30.4 cm Each
30193490 4 L Cherry Red Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base 30.4 cm Each
13442439 1 L Cherry Red Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base 18.3 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
This item is not returnable. View return policy
Product Code. 13482439 Supplier Bel Art™ Supplier No. M168074101
  • ONLINE EXCLUSIVE PRICE
    134.00 €
    93.01 € / Pack of 1
    Save 40.99 €
    30% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Superior insulating properties combined with high chemical resistance

Superior insulating properties combined with high chemical resistance

  • Compatible not only with wet ice, but also with ultra-low temperature materials including dry ice, salt slurries, dry ice solvent slurries, or liquid nitrogen
  • Able to withstand a wide temperature range of -196°C (-320°F) to 100°C (212°F)
  • High-quality, expanded urethane laboratory ice pans are lightweight, durable, non-sweating and impervious to moisture and odors
  • Lightly textured, non-slip finish and raised edge provides secure transport and a stylish look
  • Feature a convenient pour spout, drip-proof rims, a fill line indicator, and a snug-fitting, keyed lid and base for easy stacking
  • 1L pan does not include pour spout or fill line indicator

Specifications

Height (Metric) 20 cm
Height (English) 8 in.
Length (Metric) 30.4 cm
Length (English) 12 in.
Width (Metric) 22.9 cm
Width (English) 9 in.
Capacity (English) 0.9 gal.
Includes Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base
Design Lightly textured, Non-slip
Material Urethane
Product Type Laboratory Ice Pan
Color True Blue
Capacity (Metric) 4 L
Holds 24 Microtubes
Autoclavable Not Autoclavable
Temperature Control No
Temperature Range -196°C to +100°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.