missing translation for 'onlineSavingsMsg'
Learn More

Brady Magicard™ 300 Uno

Product Code. 30067349 Shop All Brady Products
Change view
Click to view available options
Color:
White
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30067349 White Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30067349 Supplier Brady Supplier No. 321937
Discount Lab Supplies
Use promo code 28170
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Robust, durable and reliable, the Magicard 300 is ideal for schools, colleges and medium sized businesses that print up to 10,000 cards per year. When it comes to secure and reliable ID card printing, you can trust the Magicard 300 to deliver.

  • High Quality printing - The Magicard 300 offers a wide color spectrum and prints at 300 x 300 dpi – great for photographs on ID cards and more accurate depiction of corporate logos and other images.
  • Trusted Identity - A HoloKote™ security watermark can be printed across the card surface. The Magicard 300 comes with 4 standard designs and allows you to add up to 4 custom designs such as your company logo, or some other unique security design.
  • Thanks to the transparent input and output hopper, you can enter your print jobs in batches and always have a good view of the remaining card capacity in the hopper.
  • Digital Shredding™ - once data has been used for the print job, it is fragmented, rendering it irrecoverable, helping to ensure the printer is not a repository for data.
  • Threat Benchmarking - where we run security scans against the National Vulnerabilities Database and push regular updates to the device, ensuring that the printer software and associated system configuration conform to the highest levels of security.

Specifications

Product Type Printer
Color White
Display Type Monocolor LCD
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Thermal Transfer
Length (English) 16.1 in.
Width (English) 8.5 in.
Length (Metric) 408 mm
Width (Metric) 215 mm
Height (English) 9.5 in.
Height (Metric) 242 mm
Depth (English) 16.1 in.
Depth (Metric) 408 mm
Color Capability Full Color
Description Magicard 300 card printer
Display Size 60.00 x 19.00 mm
Includes This Magicard 300 Printer ships with a Card Input tray, a Card Output Tray, a PSU (including UK and EU Cable), a USB Cable, a Cleaning Card and a Quick Start Guide.
Languages English
Model Magicard 300
Resolution 300 dpi
Connector Types Ethernet, USB 2.0 Type A host port (1 back)
Operating System Windows™ 10, Windows™ 11, Mac OS 10.10.x, Mac OS 10.7.x
Weight (Metric) 4.98 kg
Certifications/Compliance CE, UKCA
For Use With (Application) Healthcare and Hospital labelling;General identification;Facility identification;Security identification
Quantity 1 Ea.
Warranty 3 year MagiCover Limited
Power Supply Details AC Adaptor
Voltage 110/240 V
Alternate Part Number 3300-0001/3
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.