missing translation for 'onlineSavingsMsg'
Learn More

Brady Magicard™ 600 Uno

Product Code. 30067318 Shop All Brady Products
Change view
Click to view available options
Color:
White
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30067318 White Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30067318 Supplier Brady Supplier No. 321945
Estimated Shipment: 11-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Faster print speed, greater quality and optimised security features, the wifi enabled Magicard 600 integrates seamlessly with existing infrastructure to deliver secure processing of ID credentials.

  • High Quality printing - The Magicard 600 offers a wide color spectrum and prints at 600 x 300 dpi – ideal when you need photo cards with super sharp text in small fonts.
  • Anti-fraud - The Magicard 600 has the ability to print a customisable HoloKote™ watermark on every card. Each device can store up to 10 custom HoloKote™ designs.
  • Thanks to the transparent input and output hopper, you can enter your print jobs in batches and always have a good view of the remaining card capacity in the hopper.
  • Digital Shredding™ - once data has been used for the print job, it is fragmented, rendering it irrecoverable, helping to ensure the printer is not a repository for data.
  • Threat Benchmarking - where we run security scans against the National Vulnerabilities Database and push regular updates to the device, ensuring that the printer software and associated system configuration conform to the highest levels of security.

Specifications

Product Type Printer
Color White
Display Type Monocolor LCD
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Thermal Transfer
Length (English) 18.7 in.
Width (English) 8.3 in.
Length (Metric) 475 mm
Width (Metric) 211 mm
Height (English) 9.8 in.
Height (Metric) 248 mm
Depth (English) 18.7 in.
Depth (Metric) 475 mm
Color Capability Full Color
Description Magicard 600 card printer
Display Size 60.00 x 24.00 mm
Includes This Magicard 600 Printer ships with a Card Input tray, a Card Output tray, a Wi-Fi Dongle, a PSU (including UK and EU Cable, a USB Cable, a Cleaning Card and a Quick Start Guide.
Languages English
Model Magicard 600
Resolution 600 x 300 dpi
Connector Types USB 3.0 Type A, Wi-Fi, Ethernet
Operating System Windows™ 10, Windows™ 11, Mac OS 10.10.x, Mac OS 10.7.x
Weight (Metric) 4.7 kg
Certifications/Compliance CE, UKCA
For Use With (Application) Healthcare and Hospital labelling;General identification;Facility identification;Security identification
Quantity 1 Ea.
Warranty 3 year MagiCover Plus
Power Supply Details AC Adaptor
Voltage 110/240 V
Alternate Part Number 3652-5001/3
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.