missing translation for 'onlineSavingsMsg'
Learn More

Brady Magicard™ CR80 PVC Card with Magnetic Stripe

Product Code. 30067347 Shop All Brady Products
Change view
Click to view available options
Color:
White
Unit Size:
Pack of 500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30067347 White Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30067347 Supplier Brady Supplier No. 322001
  • ONLINE EXCLUSIVE PRICE
    131.00 €
    125.73 € / Pack of 500
    Save 5.27 €
    4% Off
Estimated Shipment: 14-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Plain white PVC Card (CR80) with magnetic stripe on the back side.

  • Pre-approved for best quality printing on Magicard Printers.
  • Magnetic stripe can be programmed with Magicard Printers.
  • Pack of 500 cards.

Specifications

Quantity 500 Pk.
Product Type Badge
Alternate Part Number M9006-794
Color White
Material PVC
Message Blank
For Use With (Application) Healthcare and Hospital labelling;General identification;Facility identification;Security identification
Height (English) 3.4 in.
Height (Metric) 86 mm
Thickness 0.762 mm
Width (English) 2.1 in.
Width (Metric) 54 mm
Label Type Cards for Printers
For Use With (Equipment) Magicard 300, Magicard 600, Pronto 100, Prima 8
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.