missing translation for 'onlineSavingsMsg'
Learn More

Brady Magicard™ Prima 8 Duo Contactless

Product Code. 30067366
Click to view available options
Color:
White, Blue
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30067366

Brand: Brady 321955

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Magicard Prima 8 provides a compact, reliable, robust solution for instant issuance and lamination. Using a retransfer printing process, images are printed onto thin film then heat transferred onto the card surface, producing a high-resolution glossy image, printed over the edge of the card.

  • Print high-quality full-color cards over the edge on both sides.
  • Equipped with a range of card encoding devices to write secure electronic data to cards at the point of issuance.
  • Smart Card Encoding - Print and program your smart card in one go.

Specifications

Product Type Printer
Color White, Blue
Display Type Monocolor LCD
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Thermal Transfer
Length (English) 18.7 in.
Width (English) 8.3 in.
Length (Metric) 475.5 mm
Width (Metric) 211.5 mm
Height (English) 9.8 in.
Height (Metric) 248 mm
Depth (English) 18.7 in.
Depth (Metric) 475.5 mm
Color Capability Full Color
Description Magicard Prima 8 Duo Contactless card printer
Includes This Prima 8 Printer ships with an Instruction Manual, a Quick Start Guide, 2 Power Cords (US and EU plug), a Cleaning Card, a Card Stacker, a USB cable, Tweezers and Gloves.
Languages English
Model Prima 8
Resolution 600 dpi
Connector Types USB, Ethernet
Operating System Windows™ 10, Windows™ 8, Windows™ 7, Windows™ Server 2016, Windows™ Server 2012
Weight (Metric) 15.5 kg
Certifications/Compliance CE, UKCA
For Use With (Application) Healthcare and Hospital labelling;General identification;Facility identification;Security identification
Quantity 1 Ea.
Warranty 3 year MagiCover Plus
Power Supply Details AC Adaptor
Voltage 110/240 V
Alternate Part Number PRIMA812
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.