missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ MAGIO MS-310F Refrigerated/Heating Circulator with Natural Refrigerant

Product Code. 16846143
Change view
Click to view available options
Voltage:
230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
16846143 230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16846143 Supplier JULABO™ Supplier No. 9032713.N1
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 16-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The devices offer extra strong pressure and suction pumps, thus fulfilling the highest demands for temperature control of external applications.

  • USB connection
  • Class III (FL) according to DIN 12876-1
  • RS232 interface for online communication
  • Integrated programmer
  • Integrated external Pt100 connection
  • Ethernet
  • Analog interfaces (accessory)
  • Ideal for demanding external applications
  • Simple control of complex applications
  • Flow rate 16 ... 31 l / min, pressure 0.24 ... 0.92 bar, suction 0.03 ... 0.4 bar
  • Continuously adjustable, extremely powerful pressure / suction pump
  • Large, high-resolution TFT touch display with multilingual user interface
  • Parts being in contact with the medium made of stainless steel

Specifications

Ambient Temperature 10°C to 40°C
Capacity (Metric) 3 to 4 L
Certifications/Compliance DIN12876-1; IP 20 (IEC 60529)
Communications USB, Ethernet, RS232, RS248, Modbus TCP/IP
Cooling Capacity 0.26 kW @ 20°C
Pump Type Pressure Suction Pump
Temperature Range -30°C to +200°C
Display 7 in. TFT Touchscreen
For Use With (Application) Refrigerated/Heating Circulator
Heating Capacity 2 kW
Material Stainless Steel
Max. Pressure 0.24 to 0.92 bar
Max. Suction -0.03 to -0.4 bar
Model Magio MS-310 F with natural refrigerant
Pump Capacity 16 to 31 L/min.
Refrigerant Natural Refrigerant
Safety Class 3 / FL
Temperature Stability ±0.01°C
Dimensions (L x W x H) 23 x 40 x 65 cm
Dimensions (LxWxH) Interior 13 x 15 x 15 cm
Weight (Metric) 29 kg
Voltage 230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.