missing translation for 'onlineSavingsMsg'
Learn More

Julabo™ MAGIO MS-449F Refrigerated/Heating Circulator with Natural Refrigerant

Product Code. 17803046
Change view
Click to view available options
Capacity (Metric):
21 to 30 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17803046 21 to 30 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17803046 Supplier Julabo™ Supplier No. 9032716.N1
 Restricted Item
Estimated Shipment: 25-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

MAGIO refrigerated and heating circulators stand out due to their high quality, performance and intuitive operation. Whether in basic research, material testing or technical systems, MAGIO refrigerated circulators offer high-tech solutions for high customer requirements.

  • Devices offer extra strong pressure and suction pumps for the highest demands for temperature control of external applications
  • Exceptionally large bath volume makes the unit ideal for precisely tempering larger or a variety of different samples in the bath

Specifications

Capacity (Metric) 21 to 30 L
Certifications/Compliance CE
Communications USB, RS232, Ethernet, Modbus
Cooling Capacity 460 W
Flow Rate 16 to 31 L/min.
Pump Type Centrifugal
Temperature Range -30°C to +200°C
Type Circulator
Electrical Requirements 230 V, 50 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.