missing translation for 'onlineSavingsMsg'
Learn More

JULABO MAGIO MS-450F Refrigerated/Heating Circulator

Product Code. 17744189
Change view
Click to view available options
Refrigerant:
R290
R449A
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Refrigerant Unit Size
17744189 R290 Each
17754189 R449A Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17744189 Supplier JULABO Supplier No. 9032714.N1
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 16-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The devices offer extra strong pressure and suction pumps, thus fulfilling the highest demands for temperature control of external applications.

  • Ideal for demanding external applications
  • Simple control of complex applications
  • Continuously adjustable, extremely powerful pressure / suction pump
  • Large, high-resolution
  • TFT touch display with multilingual user interface
  • Parts being in contact with the medium made of stainless steel
  • Integrated programmer
  • Integrated external Pt100 connection
  • USB connection
  • RS232 interface for online communication
  • Ethernet analog interfaces (accessory)
  • Class III (FL) according to DIN 12876-1
  • Profibus DP (Accessory)
  • RS232/RS485 interface for online communication
  • Connections for solenoid valve

Specifications

Capacity (Metric) 3 to 4 L
Certifications/Compliance CE
Communications USB, RS232, Ethernet, Modbus
Cooling Capacity 460 W
Flow Rate 16 to 31 L/min.
Pump Type Centrifugal
Temperature Range -30°C to +200°C
Type Circulator
Refrigerant R290
Electrical Requirements 230 V / 50 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.