missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO™ MAGIO MS-601F Refrigerated/Heating Circulator
Click to view available options
Voltage:
230 V
Unit Size:
Each
Description
- USB connection
- Class III (FL) according to DIN 12876-1
- RS232 interface for online communication
- Integrated programmer
- Integrated external Pt100 connection
- Ethernet
- Analog interfaces (accessory)
- Ideal for demanding external applications
- Simple control of complex applications
- Flow rate 16 ... 31 l / min, pressure 0.24 ... 0.92 bar, suction 0.03 ... 0.4 bar
- Continuously adjustable, extremely powerful pressure / suction pump
- Large, high-resolution TFT touch display with multilingual user interface
- Parts being in contact with the medium made of stainless steel
Specifications
Specifications
| Ambient Temperature | 10°C to 40°C |
| Capacity (Metric) | 8 to 10 L |
| Certifications/Compliance | DIN12876-1; IP 20 (IEC 60529) |
| Communications | USB, Ethernet, RS232, RS248, Modbus TCP/IP |
| Cooling Capacity | 0.6 kW @ 20°C |
| Pump Type | Pressure Suction Pump |
| Temperature Range | -35°C to +200°C |
| Display | 7 in. TFT Touchscreen |
| For Use With (Application) | Refrigerated/Heating Circulator |
| Heating Capacity | 2 kW |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction