missing translation for 'onlineSavingsMsg'
Learn More

JULABO MAGIO MS-800F Refrigerated/Heating Circulator, with Natural Refrigerants

Product Code. 17957831
Change view
Click to view available options
Capacity (Metric):
5 to 7.5 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17957831 5 to 7.5 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17957831 Supplier JULABO Supplier No. 9032715.N1
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 23-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

As with all circulators from the MAGIO range, the refrigerated circulators stand out thanks to their premium quality, high performance and intuitive operation. The devices offer extra strong pressure and suction pumps, thus fulfilling the highest demands for temperature control of external applications.

  • Whether in basic research, material testing or technical systems, the MAGIO refrigerated circulators offer high-tech solutions for high customer requirements.
  • This cooling machine works with natural, environmentally-friendly refrigerant and was developed with a focus on energy efficiency. This means significant savings on the operating costs for numerous applications, which also means rapid amortization of the procurement cost. At the same time, the lower energy consumption positively contributes to climate protection.
  • Ideal for demanding external applications
  • Simple control of complex applications
  • Continuously adjustable, extremely powerful pressure / suction pump
  • Flow rate: 16 to 31 L/ min
  • Pressure: 0.24 to 0.92 bar
  • Suction: 0.03 to 0.4 bar
  • Large, high-resolution TFT touch display with multilingual user interface
  • Parts being in contact with the medium made of stainless steel
  • Integrated programmer
  • Integrated external Pt100 connection
  • USB connection
  • RS232 interface for online communication
  • Ethernet
  • Analog interfaces (accessory)
  • Class III (FL) according to DIN 12876-1
  • Connections for solenoid valve
  • Integrated pump connection M16×1

Specifications

Capacity (Metric) 5 to 7.5 L
Communications Ethernet, Modbus, RS232, RS485, Stakei, USB
Cooling Capacity 0.86kW at 20 °C
Flow Rate 16 to 31 L/min.
Pump Type Immersion Pump
Temperature Range -40°C to +200°C
Type Circulator
Electrical Requirements 200/230 V 50/60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.