missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Magnetic Induction Stirrer

Product Code. 16330402 Shop All Heathrow Scientific Products
Click to view available options
Color:
Blue
Purple
Unit Size:
Each
This item is not returnable. View return policy
Before operating the stirrer please read the instruction manual carefully. The manual contains important information, safeguards, and operating instructions.

Product Code. 16330402

Brand: Heathrow Scientific™ 120585

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Before operating the stirrer please read the instruction manual carefully. The manual contains important information, safeguards, and operating instructions.

The Magnetic Induction Stirrer uses modern magnetic coil technology that has no moving parts resulting in a motor-less wear-free drive and maintenance free unit. High-quality rare-earth magnets are used in the stirrer design to ensure a strong magnetic coupling with consistent accurate alignment which significantly reduces the chance of spin-outs.

  • 5 Year Warranty
  • Durable ABS housing is corrosion resistant and easy to clean
  • Wear-free magnetic coils offer consistent and noiseless operation
  • An easy to read digital display precisely controls time and speed enabling reproducible conditions
  • Unit is programmable with 50% duty up to 99 cycles
  • Time and speed can be conveniently adjusted while the unit is running
  • Reverse rotation option for better mixing results
  • Speed remains constant, even when load changes
  • Rapid acceleration and braking (less than 10 seconds) to quickly meet stirring speed requirements
  • Silicone rubber mat on lid prevents slipping of vessels and improves safety
  • Included stir bars have PTFE coating for chemical resistance
  • Community Design No: 003515337-0001-0002 Euro. Pat. App. 3 246 088 U.S.
  • Design Patent No. D814,045 U.S. Utility Patent Pending

Specifications

Speed 10 to 2000 rpm
Stirring Positions 2
Top Plate Material ABS
Capacity 3 L
Display Analog/Digital
Shape Round
Voltage 100/240 V
Wattage 18 w
Dimensions (L x W) 9.7 x 7.7 in.
Dimensions (L x W x H) 245 x 195 x 76 mm
Height (English) 30 in. to 60 ft.
Length (English) 9.7 in.
Length (Metric) 24.5 cm
Top Plate Diameter (Metric) 166 mm
Top Plate Length (Metric) 166 mm
Width (English) 7.7 in.
Width (Metric) 19.5 cm
Electrical Requirements 100-240 V
Amperage 1.5 A
Frequency 50/60 Hz
Power Setting 110 to 240 VAC, 50-/60 Hz, w/ 4 plug adapters for UK, EU, US, and Australia
Warranty and Service Offering 5 Years
Color Blue
Controller Type Digital
Description Magnetic Induction Stirrer
Includes Magnetic Induction Stirrer, 2 Stir bars (35 mm x 12 mm) Cylindrical shape, and 1 low voltage/ double insulated power adapter with 4 interchangeable plugs
Motor Type Motorless
Speed Control Digital
Temperature Range (Metric) 2°C to 40°C
Timer 30 sec. to 60 min., or continous
Type Digital Magnetic Stirrer
Weight (English) 2.50 lb.
Weight (Metric) 1.13 kg
Shipping Weight (English) 3.96 lb.
Shipping Weight (Metric) 1.78 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.