missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Magnetic Mini Stirrer

Product Code. 15883967 Shop All Heathrow Scientific Products
Change view
Click to view available options
Model:
Gray / Blue
Gray / Purple
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model unitSize
15883967 Gray / Blue Each
15843967 Gray / Purple Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15883967 Supplier Heathrow Scientific™ Supplier No. 120595

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

An economical stirring solution made for ultimate function, with optimal magnetic coupling and high quality stir bars to ensure dependable stirring efficiency.

A powerful magnetic coupling between the high-quality stir bar and the unit ensures consistent, accurate alignment. This significantly reduces spin-outs when increasing or decreasing spin speed and ensures maximum stirring performance every time.

  • 5 Year Warranty
  • Made from an ABS and PC blend that is chemically resistant and easy to clean
  • Low-profile design is lightweight for transporting with ease
  • Small footprint saves valuable space on a bench top
  • Quiet operation with low vibration helps users stay focused by reducing noise in the lab
  • Ideal for routine stirring applications in general research, life science, industrial, quality analysis, and clinical lab settings
  • Two (2) high-quality stir bars (35 x 9 mm) are included to ensure maximum stirring performance

Specifications

Speed 200 to 2200 rpm
Stirring Positions 1
Top Plate Material ABS
Capacity 3 L
Display Analog
Shape Round
Voltage 12 V
Dimensions (L x W x H) 18.3 x 13.2 x 4.7 cm
Height (English) 1.85 in.
Height (Metric) 4.7 cm
Length (English) 7.2 in.
Length (Metric) 18.3 cm
Width (English) 5.2 in.
Width (Metric) 13.2 cm
Electrical Requirements Universal 12V DC with 4 adapters
Warranty and Service Offering 5 Years
Color Gray, Blue
Includes Stirrer, 2 stir bars, Power adapter
Model Gray / Blue
Speed Control Dial - Infinitely adjustable
Type Magnetic Stirrer
Weight (English) 0.985 lb.
Weight (Metric) 0.447 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.