missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Magnetic Plastic ADR Transport Signs

Product Code. 11710234
Change view
Click to view available options
Displayed Text:
1
1.4 1
1.5 1
1.6 1
3
4
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Displayed Text unitSize
11710234 1 Each
11770234 1.5 1 Each
11740234 1.4 1 Each
11700244 1.6 1 Each
11790244 4 Each
11760244 3 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11710234 Supplier Brady™ Supplier No. 223587
Estimated Shipment: 12-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Alternate Part Number ADR 1-297*297-B0859
Material Magnetic Plastic
Quantity 1 Ea.
Adhesive Type Permanent Acrylic
Height (Metric) 297 mm
Width (Metric) 297.00 mm
Shape Diamond
Displayed Text 1
Color Black on Orange
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.