missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Plastic Blank Magnetic Strips

Product Code. 15173299 Shop All Brady Products
Change view
Click to view available options
Color:
White
Unit Size:
1 roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
15173299 White 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15173299 Supplier Brady™ Supplier No. 225176
  • ONLINE EXCLUSIVE PRICE
    229.00 €
    209.09 € / 1 rolls
    Save 19.91 €
    8% Off
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These Blank Magnetic Strips come in yellow or white and make it easy to identify metal racks, cabinets and products in no time at all.

  • The magnetic material can be applied to any metallic surface and just as easily be removed and placed on another rack or cabinet.
  • Yellow and White are standard colors, but other colors can be supplied on request (Black, Green, Blue, Red, Orange, Beige, Grey and Pink).

Specifications

Description Blank Magnetic Strips
Adhesive Type Acrylic, Permanent
Coating None
Color White
Display Blank
Format Label
Material Plastic
Printable Sides Single-side Printable
Print Technology None
Product Type Magnetic Strips
Sterility Non-sterile
For Use With (Application) Facility Identification, General Identification
Min. Operating Temperature (Metric) -30°C
No. per Pack 1 Roll
Quantity 1 Ea.
Temperature Range (English) -22°F to +131°F
Temperature Range (Metric) -30°C to +55°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.10 mm
Dimensions (L x W) 10 m x 80 mm
Length (English) 10.94 yd.
Length (Metric) 10 m
Width (English) 3.15 in.
Width (Metric) 80 mm
Width (English) Printable Area 3.15 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.