missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Magnifiers

Product Code. 11704396 Shop All Fisherbrand Products
Change view
Click to view available options
Magnification:
2x
3x
Diameter (English) Outer:
1.75 in.
3 in.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Magnification Diameter (English) Outer unitSize
11704396 3x 1.75 in. Each
11794386 2x 3 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 11704396
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

Applied for laboratory use and other precision scientific work

Fisher Scientific™ Magnifier Lamp clamps vertically or horizontally to top or side of any edge. Applied for laboratory use and other precision scientific work.

Large Magnifier

  • Illuminated 2X magnification with 4X spot
  • Window is 2.75 x 2.75 in. (7 x 7 cm)
  • Overall dimensions: 8.5L x 3W x 1 in.H (21.6 x 7.6 x 2.5 cm)

Medium Magnifier

  • Illuminated dual 3X and 10X magnifiers
  • Window is 1.75 x 1.75 in. (4.4 x 4.4 cm)
  • Overall dimensions: 6.5L x 2W x 0.75 in.H (16.5 x 5.1 x 1.9 cm)

Small Magnifier

  • 8X Magnification
  • Adjustable focusing
  • Window is 1 in. (2.5 cm) dia.

Specifications

Diameter (English) Outer 1.75 in.
Diameter (Metric) Outer 4.44 cm
Dimensions (L x W x H) 6.5 x 2 x 0.75 in. (16.51 x 5 x 1.91cm)
For Use With (Application) To view surface details and illuminate uniformly over the field of observation
Height (English) 0.75 in.
Height (Metric) 1.91 cm
Includes AA replaceable battery
Length (English) 6.5 in.
Length (Metric) 16.51 cm
Lighting LED
Weight (English) 4 oz.
Weight (Metric) 113.39 g
Width (English) 2 in.
Width (Metric) 5 cm
Diameter (Englis) Lens 1.75 in.
Diameter (Metric) Lens 4.44 cm
Magnification 3x
Material Plastic
Product Type Magnifier, Illuminated
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.