missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Magnifiers

Product Code. 11794386 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Magnification:
2x
3x
Diameter (English) Outer:
1.75 in.
3 in.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Magnification Diameter (English) Outer Unit Size
11794386 2x 3 in. Each
11704396 3x 1.75 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 11794386
  • ONLINE EXCLUSIVE PRICE
    42.80 €
    30.02 € / Pack of 1
    Save 12.78 €
    29% Off
 Restricted Item
In Stock
Zum Warenkorb hinzufügen
Edge
Zum Warenkorb hinzufügen

missing translation for 'validMainframeMsg'

Applied for laboratory use and other precision scientific work

Fisher Scientific™ Magnifier Lamp clamps vertically or horizontally to top or side of any edge. Applied for laboratory use and other precision scientific work.

Large Magnifier

  • Illuminated 2X magnification with 4X spot
  • Window is 2.75 x 2.75 in. (7 x 7 cm)
  • Overall dimensions: 8.5L x 3W x 1 in.H (21.6 x 7.6 x 2.5 cm)

Medium Magnifier

  • Illuminated dual 3X and 10X magnifiers
  • Window is 1.75 x 1.75 in. (4.4 x 4.4 cm)
  • Overall dimensions: 6.5L x 2W x 0.75 in.H (16.5 x 5.1 x 1.9 cm)

Small Magnifier

  • 8X Magnification
  • Adjustable focusing
  • Window is 1 in. (2.5 cm) dia.

Spezifikation

Diameter (English) Outer 3 in.
Diameter (Metric) Outer 7.62 cm
Dimensions (L x W x H) 8.5 x 3 x 1 in. (21.59 x 7.62 x 2.54cm)
For Use With (Application) To view surface details and illuminate uniformly over the field of observation
Height (English) 1 in.
Height (Metric) 2.54 cm
Includes AA replaceable battery
Length (English) 8.5 in.
Length (Metric) 21.59 cm
Lighting LED
Width (English) 3 in.
Width (Metric) 7.62 cm
Diameter (Englis) Lens 3 in.
Diameter (Metric) Lens 7.62 cm
Magnification 2x
Material Plastic
Product Type Magnifier, Illuminated
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.