missing translation for 'onlineSavingsMsg'
Learn More

3M™ Maintenance Sorbent Mini-Boom

Product Code. 17138600
Change view
Click to view available options
Length (Metric):
240 cm
370 cm
Unit Size:
Pack of 4
Pack of 6
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
17138600 240 cm Pack of 6
17128600 370 cm Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17138600 Supplier 3M™ Supplier No. 7000051876
  • ONLINE EXCLUSIVE PRICE
    341.00 €
    189.44 € / Pack of 6
    Save 151.56 €
    44% Off
 Restricted Item
Estimated Shipment: 01-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Can be placed around the base of equipment to help contain fluids that may leak or spill, preventing spread to adjacent work areas.

  • Place around equipment to contain spills and prevent leaks from spreading to adjacent work areas
  • For use on most non-aggressive liquids
  • Promotes a cleaner, safer working environment
  • Very easy to use and to retrieve
TRUSTED_SUSTAINABILITY

Specifications

Color Gray
Capacity (English) 11.89 gal.
Type Sorbent Mini Boom
Model M-M1002
Packaging Quantity 6/Pk.
Dimensions (L x W) 240 x 7.6 cm
Length (Metric) 240 cm
Width (Metric) 7.6 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.