missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pro-Lab Diagnostics™ Malachite Green Stain
Specifications
Specifications
| Quantity | 1 L |
| Certifications/Compliance | CE marked (98/78/EC) |
| Format | Liquid |
| Color | Green |
| Composition | Ethanol 10 - <25% , Methanol 1 - <2.5% , Malachite Green Oxalate 0.25 - <0.5% |
| Storage Requirements | Keep at temperature not exceeding 20°C |
| Stain Type | Acid Fast |
| Product Type | Malachite Green Stain |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?