missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pro-Lab Diagnostics™ Malachite Green Stain
Click to view available options
Quantity:
1 L
2 L
Specifications
Specifications
| Type | Malachite Green Stain |
| Quantity | 2 L |
| Certifications/Compliance | CE marked (98/78/EC) |
| Format | Liquid |
| Color | Green |
| Composition | Ethanol 10 - <25% , Methanol 1 - <2.5% , Malachite Green Oxalate 0.25 - <0.5% |
| Storage Requirements | Keep at temperature not exceeding 20°C |
| Stain Type | Acid Fast |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction