missing translation for 'onlineSavingsMsg'
Learn More

Notrax Male MD-X Ramp System™ for Cushion Ease™ and SafetyStance™ Series

Product Code. 17752208
Change view
Click to view available options
Color:
Black
Yellow
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
17752208 Yellow Each
17742208 Black Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17752208 Supplier Notrax Supplier No. 552M0003YL
  • ONLINE EXCLUSIVE PRICE
    51.45 €
    44.31 € / Pack of 1
    Save 7.14 €
    13% Off
Estimated Shipment: 11-11-2026
Læg i indkøbskurv
Læg i indkøbskurv

missing translation for 'validMainframeMsg'

Denne vare kan ikke returneres. Se returpolicy

MD-X Ramp System™ is an extra wide attachable beveled safety ramp system for customized mat installations to avoid tripping. Compatible with the Notrax™ Cushion Ease™ and SafetyStance™ custom mats.

  • The 552 MD Extended Safety Ramp System™ Nitrile heavy duty bevels are compatible with both the CushionEase™ and SafetyStance™ Custom range
  • These bevels are 15 cm wide and 91 cm long and have been designed to provide easier access on and off the mat for things such as carts or trolleys
  • Their 100% nitrile rubber compound also ensures that these bevels are resistant to most oils making them perfect for heavier duty applications
  • It is available in black and yellow, which comply with OSHA code 1910-144

Tekniske data

Color Yellow
Length (English) 36 in.
Length (Metric) 91 cm
Material Nitrile Rubber
Type Industrial and Commercial Matting
Width (Metric) 15 cm
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.