missing translation for 'onlineSavingsMsg'
Learn More

Idex Male-Threaded Nuts

Product Code. 12977589
Change view
Click to view available options
For Use With (Equipment):
1/16 in. O.D. Tubing
1/32 in. or 1/16 in. OD Tubing
1/8 in. O.D. Tubing
Length (English):
0.4 in.
0.87 in.
Material:
PEEK
Stainless Steel
Width (English):
0.25 in.
0.365 in.
Unit Size:
Each
Pack of 10
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Length (English) Material Width (English) Unit Size
12977589 1/32 in. or 1/16 in. OD Tubing 0.87 in. PEEK 0.365 in. Pack of 10
13070950 1/16 in. O.D. Tubing 0.4 in. Stainless Steel 0.25 in. Pack of 10
12917629 1/8 in. O.D. Tubing 0.87 in. PEEK 0.365 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12977589 Supplier Idex Supplier No. 0201373
  • ONLINE EXCLUSIVE PRICE
    81.00 €
    65.50 € / Pack of 10
    Save 15.50 €
    19% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Combine with Super Flangeless™ ferrule for a high pressure holding flat-bottom fitting assembly

  • Eliminates tubing twist that can loosen connections
  • Resistant to loosening through vibration

Specifications

Type Super Flangeless Nut
Color Natural
Diameter (English) Outside 0.0625 in.
Length (English) 0.87 in.
Width (English) 0.365 in.
For Use With (Equipment) 1/32 in. or 1/16 in. OD Tubing
Material PEEK
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.