missing translation for 'onlineSavingsMsg'
Learn More

Slice™ Manual Carton Cutter

Product Code. 16423649
Change view
Click to view available options
Color:
Gray/Orange
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
16423649 Gray/Orange Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 16423649 Supplier Slice™ Supplier No. 10585
Estimated Shipment: 17-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Acetone-resistant metal sheath slides up to protect blade, or down to expose it

  • Installed blade type: rounded tip to prevent punctures; protrudes at the right angle to effectively cut boxboard
  • Durable nylon handle with acetone-resistant metal sheath
  • Ambidextrous design
  • Compatible blades: 10526, 10528
  • Finger-friendly™ grind edge stays sharp 11x longer than metal; safe to touch
  • Chemically inert blade never rusts
  • Non-sparking, non-conductive, non-magnetic blade
  • Oil- and lubricant-free blade
  • Reduces injuries, lowers costs
  • No-tool blade change

Specifications

For Use With (Equipment) Papers, Bags, Boxes, Tubes
Length (English) 3.57 in.
Length (Metric) 90.8 mm
Material GFN, Aluminum, Zirconium Oxide
Color Gray/Orange
For Use With (Application) Safety Cutting
Includes 1 ceramic rounded tip blade
No. per Pack 1 Ea.
Weight (English) 0.73 oz.
Weight (Metric) 20.7 g
Width (English) 0.86 in.
Width (Metric) 21.8 mm
Handle Type Fixed blade
Product Type Box Cutter
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.