missing translation for 'onlineSavingsMsg'
Learn More

Slice™ Manual Industrial Knife

Product Code. 16453639
Change view
Click to view available options
Color:
Black/Orange
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
16453639 Black/Orange Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 16453639 Supplier Slice™ Supplier No. 10559
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Manual retraction with 4 cutting depths: max depth of 76 mm

  • Installed blade type: rounded tip
  • Durable nylon handle
  • Ambidextrous design: reverse blade orientation for lefties
  • Finger-friendly™ edge lasts 11x longer than metal
  • Fewer blade changes = fewer injuries
  • Reduces injuries, lowers costs
  • Non-sparking, non-conductive, non-magnetic blade
  • Chemically inert blade never rusts
  • Oil- and lubricant-free blade
  • Blade is safe up to 1600°C
  • Compatible blades: 10538, 10539, 10540
  • Includes built-in lanyard hole and a quick-release blade change

Specifications

For Use With (Equipment) Papers, Bags, Boxes, Tubes
Length (English) 6.09 in.
Length (Metric) 154.7 mm
Material GFN, POM, Stainless Steel, Carbon Steel, Zirconium Oxide
Color Black/Orange
For Use With (Application) Safety Cutting
Includes 1 ceramic rounded tip blade
No. per Pack 1 Ea.
Weight (English) 2.54 oz.
Weight (Metric) 72 g
Width (English) 1.34 in.
Width (Metric) 34 mm
Handle Type 5-position
Product Type Utility Knife
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.