missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Manual Mass Comparator
GREENER_CHOICE

Product Code. 30216653 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
32 g
61 g
111 g
211 g
610 g
1110 g
Readability:
0.001 mg
0.01 mg
0.1 mg
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Readability unitSize
30216653 211 g 0.001 mg Each
30216648 1110 g 0.1 mg Each
30216651 1110 g 0.01 mg Each
30216647 111 g 0.001 mg Each
30216649 32 g 0.001 mg Each
30216652 610 g 0.01 mg Each
30216650 61 g 0.001 mg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 30216653 Supplier Sartorius Supplier No. MCA206MC
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

The new Manual Mass Comparators were designed to improve the usability of our proven Mass Comparators while increasing performance and accuracy. The result is instruments that combine cutting edge metrological specifications with state-of-the-art software.

  • Cubis™ II MCA color touch screen for fast and simple configuration of parameters and workflows.
  • Integrated calibration workflows for ABA, ABBA, AB, BnA cycles to ensure efficient, error-free mass comparison.
  • Fully integrated function for determining the measurement uncertainty in accordance with OIML and ASTM recommendations.
  • Filters for optimal adaptation of the mass comparator to ambient conditions.
  • Additional applications for density determination, statistics and individual identifiers are integrated as standard programs.
  • Automatic Motorized Leveling.
  • Easy logging of reference weight data.
  • Continuous weighing range display: any weight between 0 g and the maximum capacity can be displayed
TRUSTED_SUSTAINABILITY

Specifications

Capacity 211 g
Display Type Color Touchscreen
Readability 0.001 mg
Type Comparator
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.