missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Manual Mass Comparator
GREENER_CHOICE

Product Code. p-200104723 Shop All Sartorius Products
Click to view available options
Capacity:
32 g
61 g
111 g
211 g
610 g
1110 g
Readability:
0.001 mg
0.01 mg
0.1 mg
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30216648

Brand: Sartorius MCA1004MC

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

The new Manual Mass Comparators were designed to improve the usability of our proven Mass Comparators while increasing performance and accuracy. The result is instruments that combine cutting edge metrological specifications with state-of-the-art software.

  • Cubis™ II MCA color touch screen for fast and simple configuration of parameters and workflows.
  • Integrated calibration workflows for ABA, ABBA, AB, BnA cycles to ensure efficient, error-free mass comparison.
  • Fully integrated function for determining the measurement uncertainty in accordance with OIML and ASTM recommendations.
  • Filters for optimal adaptation of the mass comparator to ambient conditions.
  • Additional applications for density determination, statistics and individual identifiers are integrated as standard programs.
  • Automatic Motorized Leveling.
  • Easy logging of reference weight data.
  • Continuous weighing range display: any weight between 0 g and the maximum capacity can be displayed
TRUSTED_SUSTAINABILITY

Specifications

Capacity 1110 g
Display Type Color Touchscreen
Readability 0.1 mg
Type Comparator
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.