missing translation for 'onlineSavingsMsg'
Learn More

Slice™ Manual Pen Cutter

Product Code. 16403619
Change view
Click to view available options
Color:
Black/Orange
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
16403619 Black/Orange Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 16403619 Supplier Slice™ Supplier No. 10513
Stock Up and Save Up to 60%
Use promo code 28009
View all promotions
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Features finger-friendly™ safety blade made from advanced ceramics

  • Handle type: 3-position
  • Durable glass-filled nylon handle
  • Compatible blades: Slice™ 10404, 10408
  • Reduces injuries, lowers costs
  • Lanyard hole keeps tool handy
  • Non-sparking, non-conductive blade
  • Ambidextrous design
  • No-tool blade change
  • Finger-friendly™ edge stays sharp 11x longer
  • Fewer blade changes = fewer injuries
  • Offers two cutting depths

Specifications

For Use With (Equipment) Papers, Bags, Boxes, Tubes
Length (English) 5.26 in.
Length (Metric) 133.50 mm
Material ABS, GFN, POM, Carbon Steel, Zirconium Oxide
Color Black/Orange
For Use With (Application) Safety Cutting
Includes 1 ceramic blade
No. per Pack 1 Ea.
Weight (English) 1.02 oz.
Weight (Metric) 29 g
Width (English) 0.68 in.
Width (Metric) 17.35 mm
Handle Type 3-position
Product Type Box Cutter, Utility Knife
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.