missing translation for 'onlineSavingsMsg'
Learn More

Euro Protection™ Marble High-Cut Safety Shoes

Product Code. 12038426
Change view
Click to view available options
Size:
41
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
12038426 41 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12038426 Supplier Euro Protection™ Supplier No. 9MARH41
  • ONLINE EXCLUSIVE PRICE
    169.05 €
    80.35 € / Pack of 1
    Save 88.70 €
    52% Off
 Restricted Item
Estimated Shipment: 12-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Euro Protection™ Marble High-Cut Safety Shoes have a padded collar and bellows tongue for a snug fit and include a composite toe cap for protection.

  • Padded collar and bellows tongue for snug fit.
  • Footbridge supplying torsional rigidity.
  • Nubuck leather upper.
  • Moisture wicking non-woven lining.
  • Removable, textile and foam insole.
  • Composite toe cap.
  • Non-metallic (composite fabric) puncture resistant sole.
  • Injected polyurethane midsole.
  • Polyurethane outsole.
  • A spare pair of shoelaces.

Specifications

Color Brown
Liner Material Moisture wicking non-woven lining.
Material Leather
Size 41
Sole Features Removable, textile and foam insole, non-metallic (composite fabric) puncture-resistant sole, injected polyurethane midsole, polyurethane outsole.
Sole Material Polyurethane, Composite Fabric
Toe Material Composite
Weight (Metric) 694 g per shoe in size 8
Certifications/Compliance (Europe) EN ISO 20345 : 2011
Product Type Safety Shoe
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.