missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Tubing Marprene Process Tubing

Product Code. 12710478
Change view
Click to view available options
Diameter (Metric) Inner:
0.5 mm
0.8 mm
1.6 mm
2.4 mm
3.2 mm
4.8 mm
6.4 mm
8.0 mm
Unit Size:
5m
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
12710478 1.6 mm Each
17897933 0.5 mm 5m
17297216 0.8 mm 5m
17817943 2.4 mm 5m
16600114 3.2 mm 5m
17837943 4.8 mm 5m
12693036 6.4 mm Each
13503870 8.0 mm 5m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Product Code. 12710478 Supplier Watson-Marlow Tubing Supplier No. 902.0016.J16
Only null left
Add to basket
Edge
Add to basket

This Marprene Process Tubing is made from a long life thermoplastic elastomer with resistance to a wide range of chemicals.

  • Marprene is a long life thermoplastic elastomer with resistance to a wide range of chemicals.
  • It lasts at least 10 times as long as tubing in other materials.
  • Long-life tubing means stoppages for a tube change are rare events, easily fitted in with general maintenance.
  • Marprene has wide chemical compatibility, and is highly resistant to oxidizing agents such as ozone, peroxides and sodium hypochlorite.
  • Marprene is beige and opaque to visible and ultraviolet light, with low permeability to oxygen, carbon dioxide and nitrogen.
  • It meets USDA standards for food handling.

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.06 in.
Diameter (Metric) Inner 1.6 mm
Material TPE
Overall Length (English) 16 ft.
Overall Length (Metric) 5 m
Thickness (English) 0.0625 in.
Thickness (Metric) 1.6 mm
Color Beige
Hardness 62 to 68 (Shore A)
Max. Operating Temperature (English) 176°F
Max. Operating Temperature (Metric) 80°C
Product Type Process Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.