missing translation for 'onlineSavingsMsg'
Learn More

Aalborg™ GFM Mass Flowmeter

Product Code. 15373295
Change view
Click to view available options
Flow Rate Range:
0 to 15 LPM
Gas Type:
Carbon Dioxide
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Range Gas Type unitSize
15373295 0 to 15 LPM Carbon Dioxide Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15373295 Supplier Aalborg™ Supplier No. GFM37SVAL6B0/3CA11SS
 Restricted Item
Estimated Shipment: 29-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Designed to read flow rates of gases in a low cost and convenient manner. Aalborg™ GFM Mass Flowmeter has rugged design coupled with instrumentation grade accuracy to provide versatile and economical means of flow measurement.

  • Rigid metallic construction
  • Built-in tiltable LCD readout
  • Circuit protection
  • Can be used as portable device
  • Engineering units or 0 to 100% displays
  • TIO - Totalizer option

Certifications

NIST

Specifications

Type Flowmeter
Accuracy ±1%
Case Material Stainless Steel
Gas Type Carbon Dioxide
Pressure Rating 1000 psig
Certifications/Compliance NIST
Description Transports carbon dioxide
Flow Rate Range 0 to 15 LPM
For Use With (Application) Reads flow rates of gases
Power Supply Details 12 - 26V, 200mA (maximum)
Repeatability 0 to 25%, (Full Scale)
Temperature (English) 32° to 122°F
Temperature (Metric) 0°C to 50°C
Tube Size 0.63 cm (0.25 in.)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.