missing translation for 'onlineSavingsMsg'
Learn More

Atago™ MASTER-53α Refractometer

Product Code. 10430885
Change view
Click to view available options
Scale Range:
0 to 53 Brix
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Scale Range Unit Size
10430885 0 to 53 Brix Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10430885 Supplier Atago™ Supplier No. 2351
  • ONLINE EXCLUSIVE PRICE
    163.00 €
    145.59 € / Pack of 1
    Save 17.41 €
    10% Off
View all promotions
 Restricted Item
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Easy-to-read, easy-to-hold, and smooth-sampling refractometer. Atago™ MASTER-53α Refractometer is suitable for a wide range of solution sampling.

  • Wide range
  • Easy disposal of sample from the edge
  • Textured grip
  • Well balanced
  • Streamlined body
  • Easily cleaned with running water
  • Automatic temperature compensation
  • Convenient storage case
  • Automatic sample distribution
  • Sample size: 2-3 drops

Specifications

Type Refractometer
Scale Range 0 to 53 Brix
Model MASTER-53α
Accuracy ±0.5% Brix at 10-30°C
Repeatability ±0.25% (10-30°C)
Scale Type Brix
For Use With (Application) Measuring not only various kinds of juice, coffee, and other beverages but also processed food such as sauce, ketchup, low-calorie jam
IP Rating IP65
Weight (Metric) 130 g
Dimensions (L x W x H) 16.8 x 3.2 x 3.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.