missing translation for 'onlineSavingsMsg'
Learn More

Atago™ MASTER-S10α Model Salinity Refractometer

Product Code. 11446148
Change view
Click to view available options
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. unitSize
11446148 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11446148 Supplier Atago™ Supplier No. 2471
  • ONLINE EXCLUSIVE PRICE
    163.00 €
    145.59 € / Pack of 1
    Save 17.41 €
    10% Off
 Restricted Item
Estimated Shipment: 21-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Type Salinity Refractometer
Scale Range 0 to 10 g/100 g Sodium Chloride
Model MASTER-S10α
Accuracy ±0.2% at 10 to 30°C
Scale Type Sodium chloride
For Use With (Application) Designed to control the concentration of saltwater, such as in cooking or rinsing seafood
IP Rating IP65
Weight (Metric) 105 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.