missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Mastercycler™ Nexus Eco
Shop All Eppendorf Products
Click to view available options
:
Includes: GB Plug
Description
The new Mastercycler™ nexus is ideal when it comes to the daily routine of PCR*. It is easy to use, does not need much space or energy and sends you an email when finished. Due to the flexlid concept, the cycler can deal with all types of PCR consumables, from low volume to 0.5mL PCR tubes and all common PCR plates. If throughput increases, one or two eco units can be connected to your exisiting Mastercycler™ nexus. The gradient option of the Mastercycler™ nexus features the SteadySlope technology to ensure that the heating and cooling ramp rates are identical in both gradient and normal operation. The gradient can include 12 different temperatures with a gradient temperature range of 30°C to 99°C. Both the nexus and nexus gradient have USB, Ethernet, CAN in and CAN out interfaces; the nexus neo has CAN in and CAN out interfaces.
- Intuitive graphic programming
- Small footprint
- Universal block for ultimate flexibility
- Connect up to 2 Mastercycler™ nexus eco units to your existing unit
- Available with 12 column gradient
- Low energy consumption
- Flexlid concept allows use of all types of consumables, with automatic height adjustment of the lid
- Connect your Mastercycler™ nexus to your computer network and get a status e-mail to your desk
- Control all the relevant parameters of your PCR through the intuitive software
Specifications
Specifications
| Content And Storage | GB Plug |
| Voltage | 230 V |
| Electrical Requirements | 230 V, 50/60 Hz, 700 W |
| Product Type | Mastercycler Nexus Eco |
| Height (Metric) | 320 mm |
| Width (Metric) | 250 mm |
| Depth (Metric) | 410 mm |
| Frequency | 50 to 60 Hz |
| Ramp Rate | 3°C/s |
| Material | Aluminum |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
