missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Mastercycler™ Nexus Gradient

Product Code. 13078553 Shop All Eppendorf Products
Change view
Click to view available options
Includes: GB Plug
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
13078553 Includes: GB Plug
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13078553 Supplier Eppendorf™ Supplier No. 6331000041

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

With an easy and intuitive programmable gradient SteadySlope™ technology to ensure that the heating and cooling ramp rates are identical in both gradient and normal operation.

  • Can accomodate 96-well PCR plates, 0.2mL PCR tubes, 0.2mL PCR tube strips and 0.5mL PCR tubes - no need to buy additional blocks
  • With less than 40dB noise emission, the unit is whisper quiet and engery efficient
  • Due to the flexilid™ concept, the cycler can deal with all types of PCR consumables, from low volume all the way up to 0.5mL PCR tubes
  • Temperature control characteristics in both optimization and routine experiments
  • Individual, documented quality control certificate
  • Calibration accordingly to national and international standards: NIST, DKD/PTB, UKAS/NPL
  • Intuitive graphic programming
  • Small footprint
  • Connect up to 2 Mastercycler nexus eco to your existing unit
  • E-mail notification
TRUSTED_SUSTAINABILITY

Specifications

Temperature Range (Metric) 30 to 99°C
Content And Storage GB Plug
Voltage 230 V
Electrical Requirements 230 V, 50/60 Hz, 700 W
Product Type Mastercycler Nexus Gradient
Height (Metric) 320 mm
Width (Metric) 250 mm
Depth (Metric) 410 mm
Frequency 50 to 60 Hz
Ramp Rate 3°C/s
Material Aluminum
Gradient Range 20°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.