missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Mastercycler Nexus GSX1e, EU-Plug

Product Code. 15795675 Shop All Eppendorf Products
Click to view available options
:
Capacity: 96 x 0.2 mL PCR vessels, 1 PCR plate (96 wells)
This item is not returnable. View return policy

Product Code. 15795675

Brand: Eppendorf™ 6347000017

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Versatile, quiet, and energy efficient PCR cycler.

  • Intuitive graphic programming
  • Small footprint
  • Universal block for ultimate flexibility
  • Connect up to 2 Mastercycler nexus eco to your existing unit
  • Available with gradient
  • E-mail notification
  • flexlid™ concept allows use of all types of consumables with automatic height adjustment of the lid
TRUSTED_SUSTAINABILITY

Specifications

Temperature Range (Metric) 37 to 110°C (Lid), 4 to 99°C (Block)
Content And Storage EU Plug
Dimensions 25 × 41.2 × 32.1 cm
Capacity 96 × 0.2 mL PCR Vessels, 1 PCR Plate (96-wells)
Electrical Requirements 230 V, 50/60 Hz
For Use With (Application) Standard PCR, Fast PCR, In situ PCR
User Interface CAN_in/CAN_out, Ethernet, USB
No. of Programs >700
Weight 10.4 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.