missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Mastercycler Nexus GX2

Product Code. 15275178 Shop All Eppendorf Products
Change view
Click to view available options
Frequency:
50 to 60 Hz
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Frequency Unit Size
15275178 50 to 60 Hz Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15275178 Supplier Eppendorf™ Supplier No. 6336000040
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Electrical Requirements 120 V, 50 to 60 Hz
Height (Metric) 48.2 cm
Width (Metric) 40.6 cm
Depth (Metric) 58.4 cm
Thermal Range 4°C to 99°C
Frequency 50 to 60 Hz
Heated Lid Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.