missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Mastercycler™ X50 (GB)

Product Code. 15718419 Shop All Eppendorf Products
Change view
Click to view available options
Description:
X50a
X50i
X50l
X50r
X50s
X50t
Content And Storage:
Aluminum Block
Silver Block
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Description Content And Storage unitSize
15718419 X50i Silver Block Each
15728419 X50l Aluminum Block Each
15738419 X50r Aluminum Block Each
15748419 X50t Aluminum Block Each
15758419 X50s Silver Block Each
15768419 X50a Aluminum Block Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15718419 Supplier Eppendorf™ Supplier No. 6301000047
Add to basket
Add to basket
This item is not returnable. View return policy

Eppendorf™ Mastercycler™ X50 (GB) elegantly combined speed, flexibility and PCR optimization for research applications and standardization. A new highly intuitive touch screen concept puts all of those benefits always at your fingertips.

  • There are various blocks to choose from, from the fast silver block to the 384-well block
  • Touch screen control panel
  • Innovative 2D gradient for modern PCR optimization
  • X50 with touchscreen can control up to nine other devices (connected cyclers do not have a touch screen control panel)
  • Flexlid™ concept: Use of various consumables thanks to automatic lid height adjustment
  • Small footprint
  • Fast PCR
  • PCR optimization
  • Standard PCR
  • Cycle Sequencing
TRUSTED_SUSTAINABILITY

Specifications

Thermal Accuracy ±15°C
Temperature Range (Metric) 4 to 99°C
Content And Storage Silver Block
Voltage 110 to 230 V
Height (Metric) 33 cm
Width (Metric) 27.5 cm
Depth (Metric) 43 cm
Description X50i
Weight 10.7 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.