missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Mastercycler™ X50h (GB)

Product Code. 15788419 Shop All Eppendorf Products
Change view
Click to view available options
UK Plug
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
15788419 UK Plug
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15788419 Supplier Eppendorf™ Supplier No. 6316000043
Advance Your Lab with Eppendorf Savings This Autumn
Use promo code 27953
View all promotions
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The new Mastercycler X50 is the elegant synthesis of speed, flexibility and PCR optimization for research PCR applications and standardization for routine PCR applications such as food testing etc. A new highly intuitive touch screen concept puts all of those benefits always at your fingertips.

  • Heating rate: up to 10°C/s
  • Heating rate: 5°C/s
  • Block temperature accuracy: ±0.15°C
  • Innovative 2D-Gradient for advanced PCR optimization
  • X50 with Touchscreen can control up to 9 other units (connected cyclers do not have a touch screen interface)
  • 384-well block
  • Small footprint
  • 2 year warranty
  • High pressure lid
TRUSTED_SUSTAINABILITY

Specifications

Thermal Accuracy ≤±0.2°C
Temperature Range (Metric) 4 to 99°C
Thermal Uniformity ≤±0.2°C
Dimensions 27.5 × 43 × 33 cm
Capacity 384-well
Voltage 100 to 240 V
Display Type Touchscreen
Product Type PCR Cycler
Width (Metric) 27.5 cm
Warranty 24 Month
For Use With (Application) PCR, Incubatiion, Cycle Sequencing
Frequency 50 to 60 Hz
Length (Metric) 43 cm
User Interface Ethernet, USB
Max. Ramp Rate 5°C/s
Gradient Range 1°C to 30°C
Heated Lid 37°C to 110°C
Speed 5°C/s
Weight 11.5 kg
Block Configurations 384-well Block
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.