missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Tubing occlusion is automatic and optimized when pump head is closed and latched – load tubing in 15 seconds or less
- Flow rates up to 3400 mL/min with L/S high-performance precision tubing
- Pressure up to 150 psi (10.3 bar) with L/S high-pressure (HP) pump tubing
- Reinforced nylon housing and occlusion bed with stainless steel rotor/roller assembly
- Models with open-head interlock sensor stop drive motor when pump head is open (when used with sensor-equipped drives)
- Compatible with all 1/10 hp L/S drives that accept two or more pump heads
- The L/S High-Performance pump heads are not compatible with the 07554-series L/S Economy Console drives
Specifications
Specifications
| Capacity (Metric) | Volume per revolution: L/S 16, 25, 17, 18 tubing - 0.9, 1.9, 3.0, 3.8, mL |
| Flow Rate | 0.0018 to 2800 mL/min. |
| For Use With (Application) | Compatible with all 1/10 hp L/S drives that accept two or more pump heads |
| Height (Metric) Suction | 8.8 m |
| No. of Channels | 1 Channel |
| No. of Rollers | Three rollers |
| Occlusion Type | Fixed |
| Overall Height (Metric) | 101 mm |
| Overall Length (Metric) | 69 mm |
| Overall Width (Metric) | 146 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?