missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ High-Performance Head for Precision Tubing, ATEX Zone 2

Product Code. 15717177 Shop All Masterflex Products
Change view
Click to view available options
Flow Rate:
0.0018 to 2800 mL/min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
15717177 0.0018 to 2800 mL/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15717177 Supplier Masterflex™ Supplier No. 7725280
  • ONLINE EXCLUSIVE PRICE
    783.00 €
    737.85 € / Pack of 1
    Save 45.15 €
    5% Off
Estimated Shipment: 26-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

All-new patented design offers faster tubing changes, improved repeatability, and enhanced ergonomics.

  • Tubing occlusion is automatic and optimized when pump head is closed and latched – load tubing in 15 seconds or less
  • Flow rates up to 3400 mL/min with L/S high-performance precision tubing
  • Pressure up to 150 psi (10.3 bar) with L/S high-pressure (HP) pump tubing
  • Reinforced nylon housing and occlusion bed with stainless steel rotor/roller assembly
  • Models with open-head interlock sensor stop drive motor when pump head is open (when used with sensor-equipped drives)
  • Compatible with all 1/10 hp L/S drives that accept two or more pump heads
  • ATEX rating: Ex II 3 G Ex h IIC T6 Gc
  • The L/S High-Performance pump heads are not compatible with the 07554-series L/S Economy Console drives

Specifications

Capacity (Metric) Volume per revolution: L/S 16, 25, 17, 18 tubing - 0.9, 1.9, 3.0, 3.8 mL
Flow Rate 0.0018 to 2800 mL/min.
For Use With (Application) Compatible with all 1/10 hp L/S drives that accept two or more pump heads
Height (Metric) Suction 8.8 m
No. of Channels 1 Channel
No. of Rollers Three rollers
Occlusion Type Fixed
Overall Height (Metric) 101 mm
Overall Length (Metric) 69 mm
Overall Width (Metric) 146 mm
Product Line L/S Series
Roller Material Stainless Steel
Maximum Pressure 150 psi
Case Material Glass-filled Nylon Polyamide
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.