missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ ABS Plastic/Steel Peristaltic L/S™ Easy-Load™ II Pump

Product Code. 13417109 Shop All Masterflex Products
Change view
Click to view available options
Flow Rate:
0.28 to 1700 mL/min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
13417109 0.28 to 1700 mL/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13417109 Supplier Masterflex™ Supplier No. 7792380
Estimated Shipment: 20-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Precision digital drives offer three dispensing modes and precision low-maintenance motors— modular format lets you place motor and controller where convenient

  • Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
  • Remote control available using analog communication—voltage, current and contact closure
  • Select your preferred language from the user-friendly menu for programming and operation
  • Dispense by Volume in mL (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Antidrip function ensures dispensing accuracy
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
  • Reversible motor—purge tubing before or after pumping or pump fluid in either direction
  • Powerful motors let you stack pump heads for increased flow rates and for multichannel applications
  • Flow range 0.28 to 1700 mL/min with included L/S tubing—flow rate depends on drive rpm, pump head, and tubing size
  • Stackable, splash-resistant ABS plastic controller housing is IP33 rated
  • Remote control capabilities via a DB25 female connector on back of controller

Specifications

Certifications/Compliance CE
Control Type Variable Speed
Display Type LCD
Enclosure Rating IP33
Flow Rate 0.28 to 1700 mL/min.
Motor Speed 0.1 to 600 rpm
Reversible Yes
Finish Epoxy-Coated
Includes 77301-40 Digital Modular Drive, C-Flex ULTRA L/S 24 06434-24 10 ft. (3 m) Tubing, Easy-Load II 77200-62 Pump Head
Material ABS (Case), Steel
Model L/S Easy-Load II
Motor Type Maintenance-free brushless motor
Pump Head L/S Easy-Load II 77200-62
Overall Length (Metric) 332.23 mm
Overall Width (Metric) 96.77 mm
Overall Height (Metric) 117.6 mm
Electrical Requirements 2.2/1.1 A 115/230 VAC 50/60 Hz
Voltage 90/260 VAC
Amperage 2.2/1.1 A
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.